Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts

Three Sorts, Iron / Uni-Chromium) of Hex Nuts M4

4.29 (17)
Item.#
05529343
Mfr.#
M4
Package Qty.
1Pack(270PC)
Ship pack of
1
6.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.7
Thickness (mm)
2.4
Screw Type
Nut
Dimension H (mm)
2.4
Finishing Material
Iron / uni-chromium
Dimensions B (mm)
7
Standard
Three sorts
Screw Designation Dimension
M4
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
As a consumable item
3
From Japan
On 2017-05-22 14:42:44
I did not need such a lot, but I bought it because it was cheap. It is a product I do not know whether it is honest good or bad.
This review is about item#42220324.
Plumbing work
5
From Japan
On 2017-05-05 09:37:20
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#5529386.
Modification of a unicycle
5
From Japan
On 2017-02-06 17:11:33
I modified the unicycle into a two-wheeled vehicle, attached it to my bicycle and used it as a rear car substitute. It is cheap, it is very good because it is plated.
This review is about item#5529413.
For replacement inventory of items currently in use
5
From Japan
On 2016-12-14 14:51:11
It is cheap and things are firm. I will purchase it again when it runs out.
This review is about item#42220367.
As a nut for bolts
3
From Japan
On 2016-05-09 09:23:45
It can be used without problems. I want you to increase the variations of the screw pitch.
This review is about item#42220333.
Replace the nut of equipment
5
From Japan
On 2016-02-25 21:06:43
It was able to be used without problems
This review is about item#42220351.
Scientific work
3
From Japan
On 2015-07-05 10:27:59
It is expensive at the home center because it is sold separately. It is good because the unit price is cheap in pack because it is used for a lot of children's work.
This review is about item#05529361.
Mechanical repair
1
From Japan
On 2015-06-28 11:52:42
Purchase order code 42220394 (part no. M18). The thickness (drawing m1) was 15 mm, but the actual arrival was 11 mm.
This review is about item#42220394.
Mounting of mold
4
From Japan
On 2015-06-26 15:34:53
I like the size
This review is about item#05529413.
Use for attaching mold
5
From Japan
On 2015-05-06 12:56:44
Size (width) as well as right and price OK! I will also purchase it next time.
This review is about item#42220385.