Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts

Three Sorts, Iron / Uni-Chromium) of Hex Nuts 3/8

4.00 (2)
Item.#
05529465
Mfr.#
3/8
Package Qty.
1Pack(45PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Number of Threads
16 pile
Screw Designation Dimension
W3/8
Finishing Material
Iron / Unichrome
Standard
3 kinds
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When there is no space on the nut side
5
From Japan
On 2014-05-20 20:43:27
I was looking for three kinds or flat plate nuts due to space problem. I was saved because it was inches and it was not available in the neighborhood when it comes to 3 types. At one point I thought until I knocked out one kind of nut and made it to make it in time, so I wasted less time and effort. I personally did not need 45 pieces, but this is useless.
This review is about item#05529465.
Replacement of UNIQLO type one screw at the construction site.
3
From Japan
On 2011-11-24 20:11:27
It's better to be thinner than one kind. I think that you can choose more volume.
This review is about item#05529465.