Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts

Three Sorts, Iron / Uni-Chromium) of Hex Nuts 5/16

4.00 (2)
Item.#
05529492
Mfr.#
5/16
Package Qty.
1Pack(80PC)
Ship pack of
1
7.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Finishing Material
Iron / Uni-chrome
Standard
Three
Screw Designation Dimension
W5/16
Number of Threads
18 mountain
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
If the space is not in the nut side
5
From Japan
On 2014-05-20 20:43:27
In the space of a problem, I was looking for a three or a flat type of plate nut. Inch, yet three when it comes to the neighborhood was saved because the could not be obtained. Because temporary was thought to be make do by cutting one nut, labor has been reduced. I, but personally I did not need even 45 ne This is unavoidable.
This review is about item#05529465.
Construction site in the UNIQLO kind screw alternative.
3
From Japan
On 2011-11-24 20:11:27
A kind is a thin do is compared to. I think that more volume may, if possible selection.
This review is about item#05529465.