Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Brass / Nickel Plating

Flat Washer, Brass / Nickel Plating M5

5.00 (1)
Item.#
05529526
Mfr.#
M5
Package Qty.
1Pack(280PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Nominal Dimension
M5
Thickness (mm)
0.8
Outer Diameter (phi mm)
12
Standard
Former JIS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic equipment restore
5
From Japan
On 2017-07-28 14:33:08
Purchased for maintenance of old amp. After all it has to be brass + nickel plating.
This review is about item#5529501.