Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer, Brass / Nickel Plating

Flat Washer, Brass / Nickel Plating M14

5.00 (2)
Item.#
05529571
Mfr.#
M14
Package Qty.
1Pack(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Nominal Dimension
M14
Thickness (mm)
2.6
Outer Diameter (phi mm)
30
Standard
Old JIS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For power terminal
5
From Japan
On 2018-06-20 10:00:39
The price is reasonable and well. The finish is also not bad. I have not used it yet, but I am considering additional purchase.
This review is about item#5529553.
Electronic equipment restore
5
From Japan
On 2017-07-28 14:33:08
Purchased for maintenance of old amp. After all it has to be brass + nickel plating.
This review is about item#5529501.