Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Brass / Nickel Plating

Flat Washer, Brass / Nickel Plating M16

5.00 (1)
Item.#
05529587
Mfr.#
M16
Package Qty.
1Pack(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-03-07
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Nominal Dimension
M16
Thickness (mm)
2.6
Outer Diameter (phi mm)
32
Standard
Old JIS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic equipment restore
5
From Japan
On 2017-07-28 14:33:08
Purchased for maintenance of old amp. After all it has to be brass + nickel plating.
This review is about item#5529501.