Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Brass / Nickel Plating

Flat Washer, Brass / Nickel Plating M2

5.00 (1)
Item.#
05529605
Mfr.#
M2
Package Qty.
1Pack(1500PC)
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Nominal Dimension
M2
Thickness (mm)
0.4
Outer Diameter (phi mm)
6.0
Standard
Old JIS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic equipment restore
5
From Japan
On 2017-07-28 14:33:08
Purchased for maintenance of old amp. After all it has to be brass + nickel plating.
This review is about item#5529501.