Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel

Spring Washer, Stainless Steel M3

4.80 (25)
Item.#
05529632
Mfr.#
M3
Package Qty.
1Pack(610PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (Width W x Thickness) (mm)
1.1x0.7
Screw Type
Washer
Finishing Material
Stainless (SUS304)
Outer Diameter (phi mm)
5.9
Nominal Dimension
M3
Customer Reviews
5 star 21
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
25 Customer Reviews
The reviews are automatic translation.
Used for various DIY (small switch mounting on aluminum case etc.)
5
From Japan
On 2017-12-23 06:06:36
I bought this time because there are not a lot of steel small screws but a stainless steel. I think that it is effective in preventing rust.
This review is about item#05529623.
To stop product loosening
5
From Japan
On 2017-07-24 15:40:22
The product is standard complicated with no complaints. I will use it in future.
This review is about item#5529666.
slack
5
From Japan
On 2017-02-16 09:53:48
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5529657.
Generator
5
From Japan
On 2016-06-03 08:13:01
Always purchase products related to bolt nuts, here. I use it for about 3 to 4 years, but I use it without any problem. Although I mainly use outdoors, the quality of stainless steel is good, so you can use it in various ways. I would like to continue to use it.
This review is about item#05529657.
Antenna construction / maintenance work
5
From Japan
On 2015-12-19 08:06:43
I bought it as a supplement for the discount price. It is of sufficient quality. We decide the number of standard stocks on a daily basis and procure it when it falls below that.
This review is about item#05529711.
Used for repair of various tools etc.
5
From Japan
On 2015-08-25 13:21:14
It is used for repair of various tools etc. Iron-made screws are replaced by stainless steel because they will not turn around when rusting.
This review is about item#05529684.
Steel frame joining
5
From Japan
On 2015-04-28 20:48:15
GOOD
This review is about item#05529711.
Used when installing air conditioner
4
From Japan
On 2014-02-11 16:15:46
Price is cheap Also buy You can use enough
This review is about item#05529675.
Used outdoors, used to fix playground equipment
5
From Japan
On 2014-01-31 06:44:26
In the part that does not rust, I purchased it last time, so I was not worried.
This review is about item#05529684.
Installation of outdoor lighting
5
From Japan
On 2013-12-18 19:08:11
There is no problem. If it is urgently needed, I will go to the nearby home center, but if not, I will purchase it in the future.
This review is about item#05529684.