Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel

Spring Washer, Stainless Steel M4

4.78 (23)
Item.#
05529641
Mfr.#
M4
Package Qty.
1Pack(455PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (Width W x Thickness) (mm)
1.4x1
Screw Type
Washer
Finishing Material
Stainless (SUS304)
Outer Diameter (phi mm)
7.6
Nominal Dimension
M4
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
23 Customer Reviews
The reviews are automatic translation.
slack
5
From Japan
On 2017-02-16 09:53:48
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#5529657.
Generator
5
From Japan
On 2016-06-03 08:13:01
Always bolt nut-related products are bought here. About three to four years we use, but it is used without any particular problem. I have been using the outdoor use in the main, because the stainless steel of quality is also good, You can a wide variety of usage. I would like to be allowed to use in the future.
This review is about item#05529657.
Antenna construction / maintenance work
5
From Japan
On 2015-12-19 08:06:43
I bought eyeing the time of the discount price as spare parts. It is sufficient quality. Determines the number of standard stock on a daily basis, we procure to become less.
This review is about item#05529711.
Used to repair such as various types of tools
5
From Japan
On 2015-08-25 13:21:14
It uses, such as in the repair of various tools. Steel screws are replaced with stainless steel for no longer rotate and rust.
This review is about item#05529684.
Steel frame joining
5
From Japan
On 2015-04-28 20:48:15
GOOD
This review is about item#05529711.
Used when installing air conditioner
4
From Japan
On 2014-02-11 16:15:46
Price is cheap Also buy You can use enough
This review is about item#05529675.
Used outdoors, used to fix playground equipment
5
From Japan
On 2014-01-31 06:44:26
In the part that does not rust, I purchased it last time, so I was not worried.
This review is about item#05529684.
Installation of outdoor lighting
5
From Japan
On 2013-12-18 19:08:11
There is no problem. If it is urgently needed, I will go to the nearby home center, but if not, I will purchase it in the future.
This review is about item#05529684.
Ship equipment repair
5
From Japan
On 2013-10-25 17:16:12
There is no problem at all. It can be used normally.
This review is about item#05529675.
Used for loosening prevention
4
From Japan
On 2013-06-02 00:02:58
I purchased it as a substitute but it is a pity that the size was a bit big
This review is about item#05529641.