Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel

Spring Washer, Stainless Steel M6

4.80 (25)
Item.#
05529666
Mfr.#
M6
Package Qty.
1Pack(180PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (Width W x Thickness) (mm)
2.7x1.5
Screw Type
Washer
Finishing Material
Stainless (SUS304)
Outer Diameter (phi mm)
12.2
Nominal Dimension
M6