Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, SUS304
  • Flat Washer, SUS304
  • Flat Washer, SUS304

Flat Washer, SUS304 M2

4.60 (110)
Item.#
05529745
Mfr.#
M2
Package Qty.
1Pack(500PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension
M2
Finishing Material
Stainless (SUS304)
Outer Diameter (phi mm)
6.0
Standard
Former JIS
Thickness (mm)
0.4
Screw Type
Washer
Customer Reviews
5 star 85
4 star 13
3 star 8
2 star 1
1 star 3
Review Rating: 4.60
110 Customer Reviews
The reviews are automatic translation.
It is a small washer.
5
From Japan
On 2018-02-22 16:41:54
Anyway, it is an amount that is not hemispherical so we use it sparingly.
This review is about item#5529781.
Automobile
5
From Japan
On 2018-02-18 11:59:35
As usual it is an order by repeater. I will also purchase
This review is about item#5529797.
Installation of automobile aftermarket parts
4
From Japan
On 2018-02-15 08:59:30
Because it is a size you often use, collect them collectively. There is no problem with quality, but I felt the quantity was too much. Even in the case of size differences, prices are not fluctuating together with quantity, but regardless of size, the quantity is constant and the price fluctuates, I think that the side that uses is more convenient.
This review is about item#05529781.
Used when fixing printed circuit board to chassis
5
From Japan
On 2018-02-10 22:42:35
Although there is the same place where the washer is soldered to the place to be soldered to the printed circuit board, since the solder does not ride because it is stainless steel, the back is pleasure.
This review is about item#5529754.
For ship repair
3
From Japan
On 2018-02-09 20:34:15
I was sent along with the sideways battery, sulfuric acid hung. It was safe because it was in the bag, but just in case please put it in another bag one more time.
This review is about item#5529806.
Used as an assembly part of educational robot
5
From Japan
On 2018-02-08 15:27:35
Deburring on the inner circumference of the outer circumference is also solid and high quality, somewhat drawn press return is available
This review is about item#5529754.
kumitate sagyou
5
From Japan
On 2018-02-01 18:12:41
taihenn yokatta mata onegaisimasu
This review is about item#5529824.
Animal husbandry work
5
From Japan
On 2018-01-26 21:13:23
I often use it for the repair of the barn. It is very satisfying because it is cheap also in stainless steel.
This review is about item#5529806.
Used as a machine part
1
From Japan
On 2017-12-26 16:34:57
Purchased M12. It was measured 12.75 ~ .80 mm against 12.5 mm of the inside diameter described. Unfortunately it is different from the description because I wanted an inner diameter of 12.5 mm. I think whether there is no problem if using it without sticking, but we were dissatisfied shopping.
This review is about item#5529815.
It was integrated into customer-specified products.
5
From Japan
On 2017-12-18 19:36:24
There is no special thing, especially feeling of use, it is nothing other than satisfaction.
This review is about item#5529797.