Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, SUS304
  • Flat Washer, SUS304
  • Flat Washer, SUS304

Flat Washer, SUS304 M3

4.63 (101)
Item.#
05529754
Mfr.#
M3
Package Qty.
1Pack(490PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8
Nominal Dimension
M3
Finishing Material
Stainless (SUS304)
Screw Type
Washer
Standard
Former JIS
Thickness (mm)
0.5
Customer Reviews
5 star 79
4 star 12
3 star 7
2 star 1
1 star 2
Review Rating: 4.63
101 Customer Reviews
The reviews are automatic translation.
It was integrated into customer-specified products.
5
From Japan
On 2017-12-18 19:36:24
There is no special thing, especially feeling of use, it is nothing other than satisfaction.
This review is about item#5529797.
Stepladder repair
5
From Japan
On 2017-12-17 08:47:24
There is nothing different from the product of other manufacturers, it is cheap and saved.
This review is about item#05529797.
Part assembly
5
From Japan
On 2017-12-03 16:31:45
Especially it can be used without problems. I am bought when the shipping fee is free.
This review is about item#5529754.
When piping
5
From Japan
On 2017-11-17 15:48:32
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful.
This review is about item#05529754.
For DIY
5
From Japan
On 2017-11-03 21:29:19
I used it for my own table etc but it was cheap and it was saved.
This review is about item#5529797.
Use it with screws
5
From Japan
On 2017-11-02 15:50:13
I searched for it. I am saved. Thank you very much. Thank you.
This review is about item#5529833.
For motorcycles.
5
From Japan
On 2017-10-13 15:58:14
I use it in combination with stainless steel bolt / nut. Avoid combinations with iron parts with different ionization tendencies.
This review is about item#5529806.
I use it by attaching it to the U bolt for piping fixing.
5
From Japan
On 2017-09-19 21:39:58
Although it is cheap, I think that things are normal. It would be even better if there is a virtue pack that entered a lot more.
This review is about item#5529806.
It is used for wire cutting.
4
From Japan
On 2017-08-16 15:14:22
There was no problem in use. Just a few missing items included.
This review is about item#5529797.
I am using it to connect the support pillar of the fruit trees and plastic pile etc.
5
From Japan
On 2017-08-05 05:19:28
Because the hole on the side of the pile is big, it keeps it on this side, but it can be used with no problem at all.
This review is about item#05529797.