Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, SUS304
  • Flat Washer, SUS304
  • Flat Washer, SUS304

Flat Washer, SUS304 M5

4.61 (89)
Item.#
05529772
Mfr.#
M5
Package Qty.
1Pack(260PC)
Ship pack of
1
6.81 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
12
Nominal Dimension
M5
Finishing Material
STAINLESS (SUS304)
Screw Type
Washer
Standard
Old JIS
Thickness (mm)
0.8
Customer Reviews
5 star 69
4 star 10
3 star 7
2 star 1
1 star 2
Review Rating: 4.61
89 Customer Reviews
The reviews are automatic translation.
Fastening of removable wooden frame
5
From Japan
On 2017-07-03 14:56:39
Neither appearance nor support strength, any one could be used without any problem.
This review is about item#5529806.
Fill in the ground and hold it down
5
From Japan
On 2017-06-04 08:13:57
You can use it with Stinbolt to prevent the fall of the block fence.
This review is about item#05529815.
Assembling the equipment
4
From Japan
On 2017-05-24 08:08:59
Although it is natural, there is no excess or deficiency as a washer. It is good to have a little more pack because it is not a continuous use. Because it is cheap unit price, it is more than screw threads.
This review is about item#5529763.
Machine maintenance
5
From Japan
On 2017-05-10 17:56:21
We do not have any problem on quality, we use it because it can be obtained cheaply and quickly.
This review is about item#5529815.
Exchange with rusted bolt
4
From Japan
On 2017-05-01 15:45:21
Exchange the rusted bolt of the car with a set of stainless steel bolts.
This review is about item#5529806.
work
5
From Japan
On 2017-04-28 22:06:49
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5529754.
For reinforcement of assembly
4
From Japan
On 2017-04-24 00:01:11
Although it is inexpensive, there is no particular problem in terms of use, but the edges of punching are standing and the front and back are clear, so you need to be careful when using it.
This review is about item#5529797.
Used so as not to hurt when fixing
5
From Japan
On 2017-04-21 16:48:58
Although it is good, if the price is a bit cheaper ~~~~~~~
This review is about item#5529754.
Used for work
5
From Japan
On 2017-03-20 14:53:49
I'm repeating. It is satisfying because it can be used with confidence.
This review is about item#5529754.
Maintenance of motorcycle
4
From Japan
On 2017-03-02 15:10:20
It feels a little thin, but it is cheap and easy to buy. Good luck with Osaka soul! I have bought various items.
This review is about item#5529797.