Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, SUS304
  • Flat Washer, SUS304
  • Flat Washer, SUS304

Flat Washer, SUS304 M8

4.58 (122)
Item.#
05529797
Mfr.#
M8
Package Qty.
1Pack(105PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.2
Screw Type
Washer
Standard
Former JIS
Outer Diameter (phi mm)
18
Nominal Dimension
M8
Finishing Material
Stainless (SUS304)
Customer Reviews
5 star 94
4 star 13
3 star 10
2 star 2
1 star 3
Review Rating: 4.58
122 Customer Reviews
The reviews are automatic translation.
Used as a part of a handmade strap
3
From Japan
On 2018-05-17 15:41:51
The use is now to come but the appearance is comparable to conventional products.
This review is about item#5529745.
It can be used quite well.
5
From Japan
On 2018-05-13 14:19:27
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#5529781.
It attached to the tractor's rotary.
5
From Japan
On 2018-05-03 19:18:04
I think that I would like to use it if I have the opportunity, if it is price, price, firm, goods.
This review is about item#37655466.
Installation of rooftop Kasagi
5
From Japan
On 2018-05-02 17:00:06
It was a purchase by looking at only pictures, but it is consistent with what I was seeking.
This review is about item#5529772.
Built-in equipment
5
From Japan
On 2018-04-20 15:36:47
It is inexpensive and can be used normally. In the comments of the other person, you can see the comment that SUS 304 should not reach the magnet, but SUS 304 is not nonmagnetic. Even less stress is applied to the press, it is no wonder that you reach the magnet. The magnetism of this washer is within the range of common sense.
This review is about item#5529781.
Bolt tightening rubber feet
5
From Japan
On 2018-03-24 15:09:48
To adjust the height of rubber feet. I used it for rubber feet attachment.
This review is about item#5529763.
Maintenance of electronic equipment
2
From Japan
On 2018-03-22 23:25:07
SUS 304 seems to have some magnetism though it should not be magnetic. I feel like the same quality as China
This review is about item#5529754.
Car Maintenance
5
From Japan
On 2018-03-22 11:27:37
There were many kinds and I did not go to the home center. I want to use it from now on.
This review is about item#5529781.
Washer
3
From Japan
On 2018-03-18 16:43:17
Used as a washer. There are products that are slightly distorted occasionally. There was no particular problem in our use.
This review is about item#5529797.
When food processing machine is repaired
5
From Japan
On 2018-03-17 21:05:45
We are very satisfied with strength, material and welding.
This review is about item#5529797.