Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, SUS304
  • Flat Washer, SUS304
  • Flat Washer, SUS304

Flat Washer, SUS304 M12

4.58 (117)
Item.#
05529815
Mfr.#
M12
Package Qty.
1Pack(35PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
26
Nominal Dimension
M12
Finishing Material
Stainless (SUS304)
Screw Type
Washer
Standard
Former JIS
Thickness (mm)
2.0
Customer Reviews
5 star 90
4 star 13
3 star 9
2 star 2
1 star 3
Review Rating: 4.58
117 Customer Reviews
The reviews are automatic translation.
Bolt tightening rubber feet
5
From Japan
On 2018-03-24 15:09:48
To adjust the height of rubber feet. I used it for rubber feet attachment.
This review is about item#5529763.
Maintenance of electronic equipment
2
From Japan
On 2018-03-22 23:25:07
SUS 304 seems to have some magnetism though it should not be magnetic. I feel like the same quality as China
This review is about item#5529754.
Car Maintenance
5
From Japan
On 2018-03-22 11:27:37
There were many kinds and I did not go to the home center. I want to use it from now on.
This review is about item#5529781.
Washer
3
From Japan
On 2018-03-18 16:43:17
Used as a washer. There are products that are slightly distorted occasionally. There was no particular problem in our use.
This review is about item#5529797.
When food processing machine is repaired
5
From Japan
On 2018-03-17 21:05:45
We are very satisfied with strength, material and welding.
This review is about item#5529797.
Used as fixation of indicator plate, aluminum square pipe and nut washer
5
From Japan
On 2018-02-28 20:47:19
Although it was able to be used without problems, if it is greedy, the front and back, Sometimes work can be done.
This review is about item#5529772.
Be firm
5
From Japan
On 2018-02-27 16:20:14
Products that are smooth and small lot are easy to use products are solid.
This review is about item#5529797.
It is a small washer.
5
From Japan
On 2018-02-22 16:41:54
Anyway, it is an amount that is not hemispherical so we use it sparingly.
This review is about item#5529781.
Automobile
5
From Japan
On 2018-02-18 11:59:35
As usual it is an order by repeater. I will also purchase
This review is about item#5529797.
Installation of automobile aftermarket parts
4
From Japan
On 2018-02-15 08:59:30
Because it is a size you often use, collect them collectively. There is no problem with quality, but I felt the quantity was too much. Even in the case of size differences, prices are not fluctuating together with quantity, but regardless of size, the quantity is constant and the price fluctuates, I think that the side that uses is more convenient.
This review is about item#05529781.