Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, SUS304
  • Flat Washer, SUS304
  • Flat Washer, SUS304

Flat Washer, SUS304 M16

4.58 (126)
Item.#
05529833
Mfr.#
M16
Package Qty.
1Pack(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
32
Nominal Dimension
M16
Finishing Material
Stainless (SUS304)
Screw Type
Washer
Standard
Former JIS
Thickness (mm)
2.0
Customer Reviews
5 star 97
4 star 13
3 star 11
2 star 2
1 star 3
Review Rating: 4.58
126 Customer Reviews
The reviews are automatic translation.
Used as a spacer between a plate and a plate of a honeycomb box
5
From Japan
On 2018-06-14 08:12:18
Up to now, I made the coma with the board and adjusted the height, but with the thickness of the flat washer - 1 mm, I was able to easily adjust the height in 1 mm unit using bolts.
This review is about item#05529781.
Let's assemble a water purifier
5
From Japan
On 2018-06-10 15:30:15
I am happy with the Osaka soul series at a reasonable price. Thank you.
This review is about item#5529763.
Machine assembly work
5
From Japan
On 2018-06-04 05:03:50
It is inexpensive, hard to rust, it is handy to choose the appropriate quantity.
This review is about item#05529781.
When installing outdoor lightweight board
3
From Japan
On 2018-05-26 14:55:45
Light weight board to be installed outdoors has weak bearing strength, so we mounted a washer to increase the bearing pressure area of ​​the mounting nail. It was nice to have a lightweight board attached.
This review is about item#5529763.
Used as a part of a handmade strap
3
From Japan
On 2018-05-17 15:41:51
The use is now to come but the appearance is comparable to conventional products.
This review is about item#5529745.
It can be used quite well.
5
From Japan
On 2018-05-13 14:19:27
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#5529781.
It attached to the tractor's rotary.
5
From Japan
On 2018-05-03 19:18:04
I think that I would like to use it if I have the opportunity, if it is price, price, firm, goods.
This review is about item#37655466.
Installation of rooftop Kasagi
5
From Japan
On 2018-05-02 17:00:06
It was a purchase by looking at only pictures, but it is consistent with what I was seeking.
This review is about item#5529772.
Built-in equipment
5
From Japan
On 2018-04-20 15:36:47
It is inexpensive and can be used normally. In the comments of the other person, you can see the comment that SUS 304 should not reach the magnet, but SUS 304 is not nonmagnetic. Even less stress is applied to the press, it is no wonder that you reach the magnet. The magnetism of this washer is within the range of common sense.
This review is about item#5529781.
Bolt tightening rubber feet
5
From Japan
On 2018-03-24 15:09:48
To adjust the height of rubber feet. I used it for rubber feet attachment.
This review is about item#5529763.