Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium

Spring Washer, Iron/Uni-Chromium M8

4.78 (23)
Item.#
05529912
Mfr.#
M8
Package Qty.
1Pack(180PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / uni-chromium
Outer Diameter (phi mm)
15.4
Nominal Dimension
M8
Dimension (Width W x Thickness) (mm)
3.2x2
Screw Type
Washer
Customer Reviews
5 star 20
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
23 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2018-03-24 08:38:46
It can be used without any problem. It was cheap and could be purchased.
This review is about item#05529964.
Tractor processing
5
From Japan
On 2017-10-24 19:02:28
I bought it together with bolt and nut, I am satisfied. Thank you very much.
This review is about item#5529955.
For S washer of mounting bolt
5
From Japan
On 2017-10-05 18:15:20
Because M16 is not used so much, it was good just in quantity. There is absolutely no problem in use
This review is about item#5529955.
Machine installation
4
From Japan
On 2017-09-01 17:29:17
Used when installing a machine in the soil. The price is easy and it is saved.
This review is about item#5529955.
I will use it normally.
5
From Japan
On 2017-05-19 12:21:41
There is nothing special mention. I think that it can be used quite normally.
This review is about item#5529955.
To fix the building hardware.
5
From Japan
On 2017-02-12 22:38:09
There is no problem in strength or texture. I think that the repulsive power will result with time. I also wanted to purchase items.
This review is about item#5529955.
Track maintenance.
5
From Japan
On 2017-01-05 15:15:35
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#5529937.
No problem at all
5
From Japan
On 2016-07-16 23:30:25
There are also a lot of quantity and no quality. I will repeat in the future as well.
This review is about item#05529876.
Washer change of equipment
5
From Japan
On 2016-02-25 19:52:00
Especially it was able to be used without problems
This review is about item#05529955.
Architecture
5
From Japan
On 2015-07-16 07:35:32
very good
This review is about item#05529946.