Buy more than* S$200* and get FREE SHIPPING

  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium

Taper Washer 5Degree, Iron / Uni-Chromium M12(1/2)

3.50 (2)
Item.#
05530052
Mfr.#
M12(1/2)
Package Qty.
1Pack(16PC)
Ship pack of
1
7.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t2 (mm)
4.5
Inside Diameter d (phi mm)
14
Nominal Dimension
M12(1/2)
Thickness t1 (mm)
2
Dimensions D (mm)
25
Finishing Material
Iron / uni-chromium
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
We use it together with a washer for oblique hanging of equipment.
2
From Japan
On 2014-12-18 22:23:18
It is saved if the size of the washer is so great. If the size of the washer is 30 mm × 30 mm and the taper angle is 5 degrees, 10 degrees, 15 degrees for the hole of 10 mm, it is the highest. So, because it is not known? Is it? Is it? Is it? I'm selling to Monotaro - san ... Please do its best.
This review is about item#05530043.
Fastening steel
5
From Japan
On 2011-10-24 14:55:50
Although ordered in the original order, it was an imaginable good product.
This review is about item#05530077.