Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium
  • Taper Washer 5Degree, Iron / Uni-Chromium

Taper Washer 5Degree, Iron / Uni-Chromium M20(3/4)

4.00 (3)
Item.#
05530086
Mfr.#
M20(3/4)
Package Qty.
1Pack(6PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t2 (mm)
6
Inside Diameter d (phi mm)
22
Nominal Dimension
M20(3/4)
Thickness t1 (mm)
3
Dimensions D (mm)
39
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Adjust angle of muffler attachment to motorcycle
5
From Japan
On 2018-03-11 11:29:13
Previously, I bought a stainless steel taper washer 8 ° 250 yen / 1, but this item is 25 yen / 1. I think that it is okay to stack two sheets for angle adjustment. I also think that it is a bargain because I am solidly making products. The taper washer is handy because it does not have a home center, too.
This review is about item#5530034.
We use it together with a washer for oblique hanging of equipment.
2
From Japan
On 2014-12-18 22:23:18
It is saved if the size of the washer is so great. If the size of the washer is 30 mm × 30 mm and the taper angle is 5 degrees, 10 degrees, 15 degrees for the hole of 10 mm, it is the highest. So, because it is not known? Is it? Is it? Is it? I'm selling to Monotaro - san ... Please do its best.
This review is about item#05530043.
Fastening steel
5
From Japan
On 2011-10-24 14:55:50
Although ordered in the original order, it was an imaginable good product.
This review is about item#05530077.