Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium

Flat Washer, Iron / Uni-Chromium M4

4.11 (45)
Item.#
05530104
Mfr.#
M4
Package Qty.
1Pack(800PC)
Ship pack of
1
7.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Outer Diameter (phi mm)
10
Standard
Former JIS
Thickness (mm)
0.8
Nominal Dimension
M4
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 28
4 star 3
3 star 9
2 star 1
1 star 4
Review Rating: 4.11
45 Customer Reviews
The reviews are automatic translation.
Flat washer
3
From Japan
On 2017-03-24 18:08:39
There is no problem. Also purchase if necessary
This review is about item#5530147.
Track maintenance.
5
From Japan
On 2017-01-05 15:12:53
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#5530122.
Making handmade drum
5
From Japan
On 2016-11-24 01:42:27
With quick response, we are very satisfied with the products. Thank you very much.
This review is about item#05530122.
Wire roll installation
5
From Japan
On 2016-11-23 20:17:20
It is perfect for wire roll and mounting pipe sizes, making it very easy to use.
This review is about item#37655414.
Used to improve light truck
5
From Japan
On 2016-11-16 10:29:30
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#5530122.
Welding operation etc. of construction machine parts etc.
5
From Japan
On 2016-11-15 08:24:42
It is used in combination with a scissor bolt for correction of distortion. It is cheap and I am grateful.
This review is about item#37655423.
Screw fastening
5
From Japan
On 2016-11-01 09:05:09
It is rich in size, cheap in quantity with good furniture, easy to use and very helpful.
This review is about item#5530104.
It is used to attach a polycarbonate board to a snowplow board. I will remove it in the spring.
5
From Japan
On 2016-06-16 20:21:53
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05530122.
Product
3
From Japan
On 2016-05-31 14:38:59
Especially not possible nor impossible
This review is about item#37655414.
Machine assembly
5
From Japan
On 2016-05-29 14:44:17
Cheap
This review is about item#05530104.