Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium

Flat Washer, Iron / Uni-Chromium M6

4.15 (48)
Item.#
05530122
Mfr.#
M6
Package Qty.
1Pack(440PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
M6
Finishing Material
Iron / Unichrome
Outer Diameter (phi mm)
13
Standard
Former JIS
Thickness (mm)
1.0
Customer Reviews
5 star 30
4 star 4
3 star 9
2 star 1
1 star 4
Review Rating: 4.15
48 Customer Reviews
The reviews are automatic translation.
Machine creation
5
From Japan
On 2018-03-26 11:56:58
Always be saved with prompt delivery correspondence. It is Ripi purchase goods.
This review is about item#37655441.
Mowing weed
4
From Japan
On 2018-02-25 17:46:00
It is not used as the original waste, but it is processed as a stable plate of a mowing machine. It is inexpensive and durable and useful.
This review is about item#37655441.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:57:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#5530122.
Flat washer
3
From Japan
On 2017-03-24 18:08:39
There is no problem. Also purchase if necessary
This review is about item#5530147.
Track maintenance.
5
From Japan
On 2017-01-05 15:12:53
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#5530122.
Making handmade drum
5
From Japan
On 2016-11-24 01:42:27
With quick response, we are very satisfied with the products. Thank you very much.
This review is about item#05530122.
Wire roll installation
5
From Japan
On 2016-11-23 20:17:20
It is perfect for wire roll and mounting pipe sizes, making it very easy to use.
This review is about item#37655414.
Used to improve light truck
5
From Japan
On 2016-11-16 10:29:30
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#5530122.
Welding operation etc. of construction machine parts etc.
5
From Japan
On 2016-11-15 08:24:42
It is used in combination with a scissor bolt for correction of distortion. It is cheap and I am grateful.
This review is about item#37655423.
Screw fastening
5
From Japan
On 2016-11-01 09:05:09
It is rich in size, cheap in quantity with good furniture, easy to use and very helpful.
This review is about item#5530104.