Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium

Flat Washer, Iron / Uni-Chromium M8

4.14 (50)
Item.#
05530131
Mfr.#
M8
Package Qty.
1Pack(170PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Outer Diameter (phi mm)
18
Standard
Former JIS
Thickness (mm)
1.6
Nominal Dimension
M8
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 31
4 star 4
3 star 10
2 star 1
1 star 4
Review Rating: 4.14
50 Customer Reviews
The reviews are automatic translation.
When installing Styrofoam
3
From Japan
On 2018-05-26 15:05:41
When styrofoaming the inside of the insulation was screwed, in order to increase the bearing pressure area of ​​the styrene, it was attached to the screw head and used.
This review is about item#5530095.
ATV's self-made carrier for stopping the bottom plate
5
From Japan
On 2018-05-22 18:21:56
Anyway it has no problem in terms of high cost performance and quality. I will order even the next time.
This review is about item#5530104.
Machine creation
5
From Japan
On 2018-03-26 11:56:58
Always be saved with prompt delivery correspondence. It is Ripi purchase goods.
This review is about item#37655441.
Mowing weed
4
From Japan
On 2018-02-25 17:46:00
It is not used as the original waste, but it is processed as a stable plate of a mowing machine. It is inexpensive and durable and useful.
This review is about item#37655441.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:57:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#5530122.
Flat washer
3
From Japan
On 2017-03-24 18:08:39
There is no problem. Also purchase if necessary
This review is about item#5530147.
Track maintenance.
5
From Japan
On 2017-01-05 15:12:53
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#5530122.
Making handmade drum
5
From Japan
On 2016-11-24 01:42:27
With quick response, we are very satisfied with the products. Thank you very much.
This review is about item#05530122.
Wire roll installation
5
From Japan
On 2016-11-23 20:17:20
It is perfect for wire roll and mounting pipe sizes, making it very easy to use.
This review is about item#37655414.
Used to improve light truck
5
From Japan
On 2016-11-16 10:29:30
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#5530122.