Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium

Flat Washer, Iron / Uni-Chromium M10

4.11 (45)
Item.#
05530147
Mfr.#
M10
Package Qty.
1Pack(120PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
M10
Finishing Material
Iron / Unichrome
Outer Diameter (phi mm)
22
Standard
Former JIS
Thickness (mm)
1.6
Customer Reviews
5 star 28
4 star 3
3 star 9
2 star 1
1 star 4
Review Rating: 4.11
45 Customer Reviews
The reviews are automatic translation.
Flat washer
3
From Japan
On 2017-03-24 18:08:39
There is no problem. In addition, to purchase, if necessary
This review is about item#5530147.
Maintenance of the track.
5
From Japan
On 2017-01-05 15:12:53
As early as the arrival to the product, also the price is also very happy. We will want to order on a regular basis.
This review is about item#5530122.
Creating a handmade drum
5
From Japan
On 2016-11-24 01:42:27
In rapid response, we are very happy with the product. Thank you very much.
This review is about item#05530122.
Wire roll mounting
5
From Japan
On 2016-11-23 20:17:20
In perfect for the size of the wire roll and the mounting pipe, now very easy to use.
This review is about item#37655414.
Use in improvement of light trucks
5
From Japan
On 2016-11-16 10:29:30
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#5530122.
Welding work or the like of construction machinery parts
5
From Japan
On 2016-11-15 08:24:42
We in conjunction with Zungiri bolt to such correction of distortion. Cheap and it is grateful.
This review is about item#37655423.
Screws
5
From Japan
On 2016-11-01 09:05:09
Size is also abundant, cheap at just the right quantity, usability well and very helpful.
This review is about item#5530104.
We use to attach the polycarbonate plate to snow board. In the spring, remove it.
5
From Japan
On 2016-06-16 20:21:53
Every size, have firm is modularization of common parts, it is very easy to choose.
This review is about item#05530122.
Product
3
From Japan
On 2016-05-31 14:38:59
None in particular impossible without also acceptable
This review is about item#37655414.
Mechanical assembly
5
From Japan
On 2016-05-29 14:44:17
Inexpensive
This review is about item#05530104.