Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium

Flat Washer, Iron / Uni-Chromium M20

4.11 (45)
Item.#
05530183
Mfr.#
M20
Package Qty.
1Pack(15PC)
Ship pack of
1
7.63 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Outer Diameter (phi mm)
40
Standard
Former JIS
Thickness (mm)
3.2
Nominal Dimension
M20
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 28
4 star 3
3 star 9
2 star 1
1 star 4
Review Rating: 4.11
45 Customer Reviews
The reviews are automatic translation.
Flat washer
3
From Japan
On 2017-03-24 18:08:39
There is no problem. Also purchase if necessary
This review is about item#5530147.
Track maintenance.
5
From Japan
On 2017-01-05 15:12:53
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#5530122.
Making handmade drum
5
From Japan
On 2016-11-24 01:42:27
With quick response, we are very satisfied with the products. Thank you very much.
This review is about item#05530122.
Wire roll installation
5
From Japan
On 2016-11-23 20:17:20
It is perfect for wire roll and mounting pipe sizes, making it very easy to use.
This review is about item#37655414.
Used to improve light truck
5
From Japan
On 2016-11-16 10:29:30
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#5530122.
Welding operation etc. of construction machine parts etc.
5
From Japan
On 2016-11-15 08:24:42
It is used in combination with a scissor bolt for correction of distortion. It is cheap and I am grateful.
This review is about item#37655423.
Screw fastening
5
From Japan
On 2016-11-01 09:05:09
It is rich in size, cheap in quantity with good furniture, easy to use and very helpful.
This review is about item#5530104.
It is used to attach a polycarbonate board to a snowplow board. I will remove it in the spring.
5
From Japan
On 2016-06-16 20:21:53
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05530122.
Product
3
From Japan
On 2016-05-31 14:38:59
Especially not possible nor impossible
This review is about item#37655414.
Machine assembly
5
From Japan
On 2016-05-29 14:44:17
Cheap
This review is about item#05530104.