Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron / Uni-ChromiumInch Size
  • Flat Washer, Iron / Uni-ChromiumInch Size
  • Flat Washer, Iron / Uni-ChromiumInch Size
  • Flat Washer, Iron / Uni-ChromiumInch Size

Flat Washer, Iron / Uni-ChromiumInch Size 3/4

4.50 (8)
Item.#
05530217
Mfr.#
3/4
Package Qty.
1Pack(18PC)
Ship pack of
1
7.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
W3/4
Finishing Material
Iron / Unichrome
Outer Diameter (phi mm)
45
Standard
Former JIS
Thickness (mm)
3.2
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-02-25 06:26:10
As a consumable item, it will be saved as it arrives as soon as it becomes necessary.
This review is about item#05530201.
As a washer
3
From Japan
On 2016-09-22 12:31:48
Why is the inner diameter of 5/16 "(≈ 7.94 mm) flat washer 9.1 mm? Inner diameter larger than 8 mm flat washer!
This review is about item#5530253.
Black and Decker, Earthman's Vibration Buy as OIS Adapter Production Material for Accessory for Vibration Tool.
5
From Japan
On 2013-07-29 17:27:17
Currently ordering knock pins. B & D is perfect for thickness, just a few long holes and knock pins. Although Earthman is thick, it is sufficient to scrape off the knock pin drive and the corner of the regular pentagon of the flange. It is easy because the outer diameter is almost OK and the inner diameter does not have to leave a hole of about 15 mm. Both take into consideration commonality with BOSCH and accessibility of accessories. Although B & D comes with a spacer, I use a knock pin because it seems that any blade slips and loosens by vibration.
This review is about item#05530192.
Air conditioning work
5
From Japan
On 2012-11-21 16:01:37
It is thick and firm.
This review is about item#05530226.
disposable
5
From Japan
On 2012-08-28 21:53:56
It was disposable for wearing it in a magnet, I used to buy it at a home center before, but I found out that I can cut costs and arrived at MonotaRO. Anyway it is cheap and material cost is greatly satisfied with great reduction.
This review is about item#05530253.
With bolt and nut
5
From Japan
On 2012-05-01 11:14:59
no problem
This review is about item#05530226.
Car maintenance
3
From Japan
On 2012-02-23 16:43:37
no problem
This review is about item#05530253.
For each part fixing bolt nut
5
From Japan
On 2011-08-12 23:07:08
no problem.
This review is about item#05530201.