Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Small Size, Iron / Uni-Chromium
  • Flat Washer Small Size, Iron / Uni-Chromium
  • Flat Washer Small Size, Iron / Uni-Chromium
  • Flat Washer Small Size, Iron / Uni-Chromium

Flat Washer Small Size, Iron / Uni-Chromium M4 small size

4.92 (13)
Item.#
05530314
Mfr.#
M4 small size
Package Qty.
1Pack(1000PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Thickness (mm)
0.5
Nominal Dimension
M4 small size
Finishing Material
Iron / uni-chromium
Outer Diameter (phi mm)
8
Standard
Old JIS
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
It was used as a spacer of the bearing part of the caster tire.
5
From Japan
On 2017-11-14 16:42:31
It is a dose and price excellent in cost performance. We are able to fulfill the function sufficiently while being small.
This review is about item#5530375.
As a flat washer for mounting bolt
5
From Japan
On 2017-10-05 18:14:42
Because M16 is not used so much, it was good just in quantity. There is no problem at all for use.
This review is about item#5530357.
electronic work
5
From Japan
On 2017-07-27 15:59:11
It was easy to use and suitable for electronic work. Because it is inexpensive and quality is also good, I would like to purchase again. Thank you very much.
This review is about item#5530287.
Car Maintenance
5
From Japan
On 2017-06-20 15:09:25
It is much better than COSPA to purchase at home center.
This review is about item#5530375.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:14:34
It worked with good quality products without burr distortion.
This review is about item#5530375.
It is used to exchange molds.
4
From Japan
On 2016-06-13 07:49:00
It was cheaper than the home center, so I will also buy it next time.
This review is about item#05530357.
Car maintenance
5
From Japan
On 2015-10-05 09:40:13
It is solid and the country is not immediately in the country size. Shipping on that day is appreciated.
This review is about item#05530323.
PC cooling fan overhaul
5
From Japan
On 2014-05-29 21:24:04
I am saved because I can not get it in my neighborhood! There is nothing to use in large quantities at once, so if you can order more in smaller quantities you do not have to waste inventory.
This review is about item#05530287.
Motorbike, car restore, custom
5
From Japan
On 2014-02-26 13:39:12
Since small washers are not sold at home centers etc., it is difficult to obtain them but it is extremely helpful to sell them by subdivision. Actually using it is very good with feeling that the finish of motorcycle and car has upgraded one rank.
This review is about item#05530375.
Used for the base of the nut
5
From Japan
On 2013-06-02 00:00:34
Just a good size is fine.
This review is about item#05530296.