Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Phosphorus Bronze And Nickel Plating
  • Spring Washer, Phosphorus Bronze And Nickel Plating
  • Spring Washer, Phosphorus Bronze And Nickel Plating

Spring Washer, Phosphorus Bronze And Nickel Plating M4

5.00 (1)
Item.#
05530393
Mfr.#
M4
Package Qty.
1Pack(450PC)
Ship pack of
1
12.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Outer Diameter (phi mm)
7.6
Dimension (Width W x Thickness) (mm)
1.4x1
Nominal Dimension
M4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the М6 of nut.
5
From Japan
On 2016-06-15 21:07:31
Sizes have been standardized, am happy to choose a symbol.
This review is about item#05530411.