Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Washer, Phosphorus Bronze And Nickel Plating

Spring Washer, Phosphorus Bronze And Nickel Plating M8

5.00 (1)
Item.#
05530427
Mfr.#
M8
Package Qty.
1Pack(50PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Nominal Dimension
M8
Outer Diameter (phi mm)
15.4
Dimension (Width W x Thickness) (mm)
3.2x2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the nut of М6.
5
From Japan
On 2016-06-15 21:07:31
The size is standardized and I am glad to choose by the sign.
This review is about item#05530411.