Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Phosphorus Bronze And Nickel Plating

Spring Washer, Phosphorus Bronze And Nickel Plating M10

5.00 (1)
Item.#
05530436
Mfr.#
M10
Package Qty.
1Pack(30PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Finishing Material
Nickel plating
Outer Diameter (phi mm)
18.4
Dimension (Width W x Thickness) (mm)
3.7x2.5
Nominal Dimension
M10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the nut of М6.
5
From Japan
On 2016-06-15 21:07:31
The size is standardized and I am glad to choose by the sign.
This review is about item#05530411.