|
Spring Washer, Phosphorus Bronze And Nickel Plating M2
(1)
- Item.#
- 05530481
- Mfr.#
- M2
- Package Qty.
- 1Pack(1000PC)
- Ship pack of
- 1
Item Feature
- Finishing Material
- Nickel plating
- Outer Diameter (phi mm)
- 4.4
- Dimension (Width W x Thickness) (mm)
- 0.9x0.5
- Nominal Dimension
- M2
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I use it for the nut of М6.
From Japan
On 2016-06-15 21:07:31
The size is standardized and I am glad to choose by the sign.
Customers Who Bought This Item Also Bought