Buy more than* S$200* and get FREE SHIPPING

  • Butter Fly Bolts 2 Type, Stainless
  • Butter Fly Bolts 2 Type, Stainless
  • Butter Fly Bolts 2 Type, Stainless
  • Butter Fly Bolts 2 Type, Stainless

Butter Fly Bolts 2 Type, Stainless M5x10

4.67 (6)
Item.#
05530716
Mfr.#
M5x10
Package Qty.
1Pack(8PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M5x10
Length (mm)
10
Nominal Designation of Screw
M5
Pitch
0.8
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For installing a parabolic antenna
5
From Japan
On 2017-04-26 16:11:18
M6 stainless steel bolt is indispensable material for installation of a parabolic antenna. Butterfly bolt 12 mm long / 15 mm long is ideal for parabolic antenna elevation setting. It is the greatest benefit for amateurs to be able to respond with bare hands, with no bare hands. Many people hesitate only because they are expensive items, but if you start using it, you can not afford anymore.
This review is about item#5530786.
Use as a part of a music stand
5
From Japan
On 2016-06-15 19:16:06
It was solid and necessary strength and appearance were also beautiful and good.
This review is about item#05530883.
Car cover installation
5
From Japan
On 2012-07-20 11:41:14
I am satisfied.
This review is about item#05530865.
Securing the cover
3
From Japan
On 2011-12-09 07:46:28
The surface was not a little beautiful.
This review is about item#05530847.
Agricultural machinery.
5
From Japan
On 2011-10-12 07:20:36
Satisfaction.
This review is about item#05530795.
As a machine part for food production.
5
From Japan
On 2011-01-27 14:28:07
It was able to be used without problems. I also like stainless steel.
This review is about item#05530917.