Buy more than* S$200* and get FREE SHIPPING

  • Butter Fly Bolts 2 Type, Stainless
  • Butter Fly Bolts 2 Type, Stainless
  • Butter Fly Bolts 2 Type, Stainless
  • Butter Fly Bolts 2 Type, Stainless

Butter Fly Bolts 2 Type, Stainless M8x20

4.60 (5)
Item.#
05530856
Mfr.#
M8x20
Package Qty.
1Pack(3PC)
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M8x20
Pitch
1.25
Nominal Designation of Screw
M8
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used as a music stand parts of
5
From Japan
On 2016-06-15 19:16:06
If you are firm, it was good and necessary strength and looks beautiful.
This review is about item#05530883.
Installation of car cover
5
From Japan
On 2012-07-20 11:41:14
It is satisfaction.
This review is about item#05530865.
Fixed cover
3
From Japan
On 2011-12-09 07:46:28
The surface was not a little clean.
This review is about item#05530847.
Farm equipment.
5
From Japan
On 2011-10-12 07:20:36
Satisfaction.
This review is about item#05530795.
As machine parts for food manufacturing.
5
From Japan
On 2011-01-27 14:28:07
It could be used without problems. I also like the place is made of stainless steel.
This review is about item#05530917.