Buy more than* S$200* and get FREE SHIPPING

  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts

Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts M6x10

4.82 (11)
Item.#
05531197
Mfr.#
M6x10
Package Qty.
1Pack(26PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Pitch
1
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M6x10
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
I use it for regulator of musical instruments.
5
From Japan
On 2017-06-17 09:41:17
The feeling when turning is good. We are drilling with a 5.7 mm drill.
This review is about item#5531242.
Removable construction with ogre eye nut
5
From Japan
On 2017-05-08 08:17:34
We use a lot of work patterns so it is inexpensive and has good handling performance
This review is about item#05531215.
When inspected
4
From Japan
On 2017-03-16 18:37:52
I think that it is good to turn easily by hand with no tools.
This review is about item#5531224.
I use it as a work part called a bird call with a slightly different usage.
5
From Japan
On 2016-09-30 07:16:49
It is inexpensive, rich in size, and easy to use. I am satisfied. I would like to keep using it in the future.
This review is about item#05531197.
For fixing of removable parts
5
From Japan
On 2016-06-28 12:52:37
It closed tightly.
This review is about item#05531303.
Cover bolt
5
From Japan
On 2016-05-13 14:55:07
Butterfly bolts can be removed without tools, and bowls are broken, they last for a long time.
This review is about item#05531215.
Instead of frequently opening and closing cover bolts
4
From Japan
On 2015-09-15 19:59:16
Since it can not be tightened like a bolt, if you make Mickey bigger a little more or if you attach it with a washer it will be more user-friendly.
This review is about item#05531294.
press
5
From Japan
On 2013-07-04 09:01:36
Very easy to use, I like it.
This review is about item#05531443.
Temporary fastening of aluminum plate
5
From Japan
On 2011-11-28 18:13:31
Satisfied with the price! I feel that quality is somewhat better than what I buy at a home center. Truly domestically! Package is also eco friendly GOOD!
This review is about item#05531224.
Belt safety cover installation
5
From Japan
On 2011-05-04 20:09:51
Easy to tighten the size etc.
This review is about item#05531215.