Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts

Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts M6 x 15

4.85 (13)
Item.#
05531215
Mfr.#
M6 x 15
Package Qty.
1Pack(26PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
1
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M6 x 15
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M6
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Adjustment processing of telescopic equipment
5
From Japan
On 2018-06-02 16:01:10
It is used as a telescopic adjustment device for wheel diameter of tire changer during tire change.
This review is about item#5531285.
For machine processing
5
From Japan
On 2018-06-01 15:35:33
It was saved because nearest home center did not have this size.
This review is about item#5531251.
I use it for regulator of musical instruments.
5
From Japan
On 2017-06-17 09:41:17
The feeling when turning is good. We are drilling with a 5.7 mm drill.
This review is about item#5531242.
Removable construction with ogre eye nut
5
From Japan
On 2017-05-08 08:17:34
We use a lot of work patterns so it is inexpensive and has good handling performance
This review is about item#05531215.
When inspected
4
From Japan
On 2017-03-16 18:37:52
I think that it is good to turn easily by hand with no tools.
This review is about item#5531224.
I use it as a work part called a bird call with a slightly different usage.
5
From Japan
On 2016-09-30 07:16:49
It is inexpensive, rich in size, and easy to use. I am satisfied. I would like to keep using it in the future.
This review is about item#05531197.
For fixing of removable parts
5
From Japan
On 2016-06-28 12:52:37
It closed tightly.
This review is about item#05531303.
Cover bolt
5
From Japan
On 2016-05-13 14:55:07
Butterfly bolts can be removed without tools, and bowls are broken, they last for a long time.
This review is about item#05531215.
Instead of frequently opening and closing cover bolts
4
From Japan
On 2015-09-15 19:59:16
Since it can not be tightened like a bolt, if you make Mickey bigger a little more or if you attach it with a washer it will be more user-friendly.
This review is about item#05531294.
press
5
From Japan
On 2013-07-04 09:01:36
Very easy to use, I like it.
This review is about item#05531443.