Buy more than* S$200* and get FREE SHIPPING

  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts
  • Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts

Two Sorts, Iron / Uni-Chromiumof Butterfly Bolts M6x25

4.88 (8)
Item.#
05531233
Mfr.#
M6x25
Package Qty.
1Pack(25PC)
Ship pack of
1
11.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
25
Dimensions (Designation d x Length L)(mm)
M6x25
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M6
Pitch
1
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
In a little unusual how to use, we use as a tool parts that bird call.
5
From Japan
On 2016-09-30 07:16:49
Inexpensive, size is also rich, usability may be. We are satisfied. We want to continue to use equity in the future.
This review is about item#05531197.
As for fixing the sharp of the removed parts
5
From Japan
On 2016-06-28 12:52:37
It was interference firm.
This review is about item#05531303.
Bolt of cover
5
From Japan
On 2016-05-13 14:55:07
Butterfly bolts, without tools, to Hazuseru bolt, break the will have long-lasting less.
This review is about item#05531215.
Instead of the cover bolts that frequently open and close
4
From Japan
On 2015-09-15 19:59:16
Because it does not tightened Gattsuri as bolt, Toka to increase a little more Mickey, to further better usability and to with washer.
This review is about item#05531294.
press
5
From Japan
On 2013-07-04 09:01:36
Very easy to use, I like.
This review is about item#05531443.
Tacking of aluminum plate
5
From Japan
On 2011-11-28 18:13:31
Satisfied with the price! I feel somewhat the quality is better than the ones you buy at the hardware store. Indeed domestic! Package also eco GOOD!
This review is about item#05531224.
Belt safety cover mounting
5
From Japan
On 2011-05-04 20:09:51
Easy tightening size, etc.
This review is about item#05531215.
Component fixing
5
From Japan
On 2011-01-13 16:48:14
There is no problem.
This review is about item#05531215.