Buy more than* S$200* and get FREE SHIPPING

  • Press Fly Nut, Iron / Uni-Chromium
  • Press Fly Nut, Iron / Uni-Chromium
  • Press Fly Nut, Iron / Uni-Chromium
  • Press Fly Nut, Iron / Uni-Chromium

Press Fly Nut, Iron / Uni-Chromium M6

4.50 (4)
Item.#
05531504
Mfr.#
M6
Package Qty.
1Pack(60PC)
Ship pack of
1
7.53 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Dimension d (mm)
M6
Pitch
1.0
Screw Designation Dimension
M6
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Harmony
5
From Japan
On 2016-05-19 19:48:30
It is good for Fu-to.
This review is about item#05531513.
I am a coach of the alpine ski team. I used the equipment for practice but I used it to fix the equipment.
5
From Japan
On 2010-10-22 15:17:05
I could do it as I thought. It is 100% satisfaction.
This review is about item#05531486.