Buy more than* S$200* and get FREE SHIPPING

  • Press Fly Nut, Iron / Uni-Chromium
  • Press Fly Nut, Iron / Uni-Chromium
  • Press Fly Nut, Iron / Uni-Chromium
  • Press Fly Nut, Iron / Uni-Chromium

Press Fly Nut, Iron / Uni-Chromium M8

5.00 (2)
Item.#
05531513
Mfr.#
M8
Package Qty.
1Pack(35PC)
Ship pack of
1
7.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
1.25
Dimension d (mm)
M8
Finishing Material
Iron / uni-chromium
Screw Designation Dimension
M8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Debauchery
5
From Japan
On 2016-05-19 19:48:30
It is nice to Futsu.
This review is about item#05531513.
I'm the coach of the alpine ski team. We have to prepare the instrument for use in practice, but used in a fixed instrument.
5
From Japan
On 2010-10-22 15:17:05
I was able, as I thought of myself. 100% Satisfaction.
This review is about item#05531486.