Buy more than* S$200* and get FREE SHIPPING

  • Press Butterfly Bolt, Iron / Uni-Chromium
  • Press Butterfly Bolt, Iron / Uni-Chromium
  • Press Butterfly Bolt, Iron / Uni-Chromium

Press Butterfly Bolt, Iron / Uni-Chromium M5x10

4.60 (5)
Item.#
05531531
Mfr.#
M5x10
Package Qty.
1Pack(20PC)
Ship pack of
1
7.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M5
Pitch
0.8
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M5x10
Finishing Material
Iron / uni-chromium
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Jig stop
4
From Japan
On 2013-10-17 15:29:00
There is a price value. Threading also has a precision no problem. Also I wish, if there is a little long size. (70 mm to 80 mm)
This review is about item#05531583.
press
5
From Japan
On 2013-07-04 09:02:58
Very easy to use, I like.
This review is about item#05624114.
Place to frequent the mounting removal
4
From Japan
On 2013-06-18 17:50:00
The tip of the bolt easy to use and has become the taper angle.
This review is about item#05531626.
Tacking during assembly
5
From Japan
On 2013-05-14 13:12:59
Look, a feeling of use, accuracy, there is no particular place to be worried about.
This review is about item#05531592.
Used in the self-made jig
5
From Japan
On 2011-12-26 21:07:43
At the nearby hardware store, etc. have not been sold only made suspension, I bought here because of the high price. Delivery time also was saved earlier.
This review is about item#05531644.