Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert

Insert R166.0G-16MM01-125

Item.#
05532834
Mfr.#
R166.0G-16MM01-125
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
3.97
Application
Industrial and general machinery.
2014 TRUSCO Published Page
1-0492
Material
1020
TRUSCO Part Number
153-0046
Holes With/Whithout
There hole
One Side Length (mm)
16
Pitch (mm)
1.25
Dimensions iC (mm)
9.525
Dimensions r epsilon (mm)
0.17
HB Dimensions (mm)
0.19
HA Dimensions (mm)
0.93
Dimensions d1 (mm)
4.4
Work Material
Steel, stainless steel, cast iron, non-ferrous, heat-resistant alloy, high hardness steel