Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TNMG160408-MR

Item.#
05535817
Mfr.#
TNMG160408-MR
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
With a Hole
Dimension S (mm)
4.76
TRUSCO Part Number
127-1954
Dimensions iC (mm)
9.525
Application
Tips on both sides.For light roughing of stainless steel.
Dimension d (phi mm)
3.81
Shape
60 degree triangle
Material
2025
Dimensions r epsilon (mm)
0.8