Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gun Tacker
  • Gun Tacker
  • Gun Tacker

Gun Tacker

4.50 (4)
Item.#
05549565
Package Qty.
1PCC
Ship pack of
1
57.96 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Use only for its intended purpose
Compatible Staples
(MAX)1208F,T3-10MB,T3-10MB-L,T3-6M (Rapid)#53,#13,#23,#24
Staple Width (mm)
10.6-13
Purpose
Construction lath installation, insulation, exterior wall sheet installation.
Staple Leg Length (mm)
6-12
Weight (g)
556
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Stop of the sheet
5
From Japan
On 2016-07-08 20:58:07
Easy-to-use in a compact. It is satisfaction.
This review is about item#05549565.
I stuck a moisture-proof waterproof sheet to the wood of the window frame.
5
From Japan
On 2016-07-02 01:22:15
Also usability power was also a decent gun Tucker. I wonder if a little grip force is strong in his wife use? Although I thought the, no problem at all for me to use. It was a very good buy cheap.
This review is about item#05549565.
Sheet Chokawa
3
From Japan
On 2016-05-20 21:55:00
But was the first time use was satisfactory as function. But I received a small scratch on the hand at the time of driving the first few times. Do not if there is a note of is to improve there or glove use (base around the machine lever) There tend to sharp edges on a thin steel plate body, I thought.
This review is about item#05549565.
Bike seat Chokawa
5
From Japan
On 2016-04-19 19:39:33
I used to bike seat Chokawa. Since the cheap gun Tucker There was a rumor of a hard time to chose Monotarou brand of Tucker. It has been very useful in Uchikome smoothly. We recommend you Uchikome Gashigashi because there is a power.
This review is about item#05549565.