Buy more than* S$200* and get FREE SHIPPING

  • Hammer Tacker
  • Hammer Tacker
  • Hammer Tacker

Hammer Tacker

3.80 (5)
Item.#
05549574
Package Qty.
1PCC
Ship pack of
1
52.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation.
Staple Leg Length (mm)
6-10
Weight (g)
426
Compatible Staples
(MAX)1208F,T3-10MB,T3-10MB-L,T3-13H,T3-13MB,T3-13S,T3-6M (Rapid)#23
Staple Width (mm)
12.7
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Pasting of glass cloth
1
From Japan
On 2017-02-03 10:58:54
When I used MAX T 3 - 13 MB described on the corresponding needle where no needle comes out at all, needles will not return at all
This review is about item#5549574.
When roofing, waterproof breathable sheet is pasted
4
From Japan
On 2016-10-07 21:37:07
You need a little hang to hit the staple so that it fits neatly.
This review is about item#5549574.
To beat the operation to the control
5
From Japan
On 2016-02-01 14:38:23
It is good for creating bulletin boards on site. The weight is just right, it is easy to beat easily.
This review is about item#05549574.
Roof reinforcement
5
From Japan
On 2015-10-26 17:09:24
It is user-friendly if there is strength
This review is about item#05549574.
Waterproof sheet Crucible etc.
4
From Japan
On 2015-09-08 21:37:53
I think that it is equivalent to goods of a hardware store that I am using without any problem
This review is about item#05549574.