Buy more than* S$200* and get FREE SHIPPING

  • Power Hand Tacker
  • Power Hand Tacker
  • Power Hand Tacker
  • Power Hand Tacker
  • Power Hand Tacker
  • Power Hand Tacker

Power Hand Tacker

4.32 (57)
Item.#
05549583
Package Qty.
1PCC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose., It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose., It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose., It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose.
Compatible Staples
(Rapid)#140,#28,#8,#9
Staple Width (mm)
10
Accessories
Staple L-type (10x8mm) 100 present, staple R type (6.2x12mm) 100 present, this staple T-100
Purpose
Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation.
Staple Leg Length (mm)
6-14
Weight (g)
646
Customer Reviews
5 star 34
4 star 13
3 star 7
2 star 0
1 star 3
Review Rating: 4.32
57 Customer Reviews
The reviews are automatic translation.
To the waterproof sheeting of the roof
4
From Japan
On 2018-01-16 11:25:03
There was no particular problem in use. It is good that you can use various kinds in a form that makes it easy to put power. It is good for cost performance.
This review is about item#5549583.
When changing the seat
5
From Japan
On 2017-12-29 12:30:57
I have not used it yet I received a pretty solid thing bigger than I saw in the picture. Although lever is firm, I think that it can not be helped for firmly stopping it. It is in the instruction manual, PDF in the description of the item, but I think whether it is even better if it comes with monochrome if it comes with it. I think that if there is more core, then staples will be more. It is solid and solid until this at this price, so we will expect durability to be used for a long time.
This review is about item#5549583.
As a veneer and a thin board tucker
5
From Japan
On 2017-12-12 20:56:12
It is very rugged. It seems to me that it is a lie that the needle clogging was frequently caused by the goods of other companies and it was hard to work.
This review is about item#5549583.
Motorcycle seat change
5
From Japan
On 2017-12-11 20:44:51
I'm glad! If I replace the staple with a short one
This review is about item#5549583.
Housing Maintenance
5
From Japan
On 2017-10-31 16:24:55
It is very inexpensive and can be used very much. Power is also perfect. Speaking of the bath, I think that it is possible to install a spare somewhere in the main body because the number of staple fillings is small. Only at the time of the stepladder and the roof work, the staple disappears (lol)
This review is about item#5549583.
Furniture care and woodworking work
5
From Japan
On 2017-10-30 14:43:26
Tucker which I used before was broken and it was a replacement. I am looking forward to changing the size of the needle.
This review is about item#5549583.
Refurbishment of warehouse
5
From Japan
On 2017-10-07 11:03:40
Various needles can be used and convenient. Robust and powerful. I wish I bought this from scratch. It is convenient to have one DIY. Although a needle is attached to extent, it is grateful to think that the price of the main body is suppressed. I think that something not used is wasted, but I think that it is included as a sample of what kind of things can be used. So it is a nice idea as you can buy what you often use. Thank you for your consideration.
This review is about item#5549583.
Temporary fixation
4
From Japan
On 2017-09-22 10:26:19
Although cost-effectiveness is good, it is easy to enter the part where the staple is put in a different place.
This review is about item#5549583.
For wall sticking
4
From Japan
On 2017-06-27 16:08:39
I do not have an instruction manual, I want one sheet of paper. It is still a burden that you must find and download on the net.
This review is about item#5549583.
Re-seat the motorcycle
5
From Japan
On 2017-06-14 15:55:05
It is powerful and needle is thick, and it was enough with the attached amount with extra. It is perfect if you bundle the instructions without downloading the instructions on the PC.
This review is about item#5549583.