Buy more than* S$200* and get FREE SHIPPING

  • Matrix Safety #450

Matrix Safety #450 #450

1.00 (1)
Item.#
05555558
Mfr.#
#450
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
450(26cm), 450(26cm)
Material (Skin)
Leather, mesh
Size (cm)
26, 26
Foot Width
3E, 3E
Material (Sole)
EVA, rubber
Specification
hook and loop fastener type, perforated steel toe box, heel shock absorption
Color
black
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When working in a factory
1
From Japan
On 2017-02-21 14:49:08
I wore it from the next day after the arrival of the item, but the marks appeared when I moved the toes (bending) although only two weeks passed. It is regrettable that the cutting oil always sticks to the environment where it is always attached, and it is not a translation that the kringle has attached and melted.
This review is about item#5555585.