Buy more than* S$200* and get FREE SHIPPING

  • Matrix Safety #450

Matrix Safety #450 #450

1.00 (1)
Item.#
05555707
Mfr.#
#450
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
450(26cm), 450(26cm)
Material (Skin)
Leather, mesh
Size (cm)
26.5, 26.5
Foot Width
3E, 3E
Material (Sole)
EVA, rubber
Specification
hook and loop fastener type, perforated steel toe box, heel shock absorption
Color
Red
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When you work in a factory
1
From Japan
On 2017-02-21 14:49:08
Wearing from the next day after the arrival to the product, move the toe but not after only 2 weeks (bend) traces stick around has expired at the time. Environment, such as always cutting oil adheres, is very unfortunate it will be broken soon even though there is no translation was melt or adhering Chirico.
This review is about item#5555585.