Buy more than* S$200* and get FREE SHIPPING

  • Matrix Safety #450

Matrix Safety #450 #450

Item.#
05555725
Mfr.#
#450
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
450(26cm), 450(26cm)
Material (Skin)
Leather, mesh
Size (cm)
28, 28
Foot Width
3E, 3E
Material (Sole)
EVA, rubber
Specification
hook and loop fastener type, perforated steel toe box, heel shock absorption
Color
Red