Buy more than* S$200* and get FREE SHIPPING

  • Medallion Safety #507
  • Medallion Safety #507
  • Medallion Safety #507

Medallion Safety #507 #507

1.00 (1)
Item.#
05555734
Mfr.#
#507
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black
Material (toe core)
resin
Material (Sole)
EVA, rubber
Size (cm)
22.5, 22.5
Specification
Heel shock absorption, ladies design
Standard Weight (g/1 leg)
260(23.5cm), 260(23.5cm)
Material (Skin)
Leather, mesh
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
In factory
1
From Japan
On 2015-10-14 12:51:13
It is good because it is light, but when you first wear it after the item arrives, the inner part of the instep that passes the string is peeled off. I think that it will be worn as it is because I think that it will not be exchanged as it is after the tag is cut off. . .
This review is about item#05555768.