Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medallion Safety #507
  • Medallion Safety #507
  • Medallion Safety #507

Medallion Safety #507 #507

2.50 (2)
Item.#
05555786
Mfr.#
#507
Package Qty.
1Pair
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
260(23.5cm), 260(23.5cm)
Material (Skin)
Leather, mesh
Color
black
Material (toe core)
resin
Material (Sole)
EVA, rubber
Size (cm)
25, 25
Specification
Heel shock absorption, ladies design
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Logistics work site
4
From Japan
On 2018-03-06 23:10:49
I purchased safety shoes for women for the first time. I liked both coloring, shape and lightness. The other company's products so far hit the indirect part of the thumb when the metal fittings of the toes crouched, but it hurts, but here it is comfortable without any pain. Regarding the fitting feeling, because it is Takashi Wide Broad, I made it larger (24, 5 cm), but was it even 24? I also think so. The one with the smaller feet may not be Kapakapa even if the 0,5 cm is too small? Only one thing ... The size is printed in the insoles inside the shoe in quite large letters, is it a little embarrassing when you take off? People with small feet are good, but .... Sometimes I take off my shoes. I will go buy insoles (^ _ ^;)
This review is about item#5555777.
In factory
1
From Japan
On 2015-10-14 12:51:13
It is good because it is light, but when you first wear it after the item arrives, the inner part of the instep that passes the string is peeled off. I think that it will be worn as it is because I think that it will not be exchanged as it is after the tag is cut off. . .
This review is about item#05555768.