Buy more than* S$200* and get FREE SHIPPING

  • Mandom Safety #721
  • Mandom Safety #721
  • Mandom Safety #721

Mandom Safety #721 #721

Item.#
05556066
Mfr.#
#721
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Standard Weight (g/1 leg)
350(26cm), 350(26cm)
Material (Skin)
Leather, mesh
Specification
Oil proof sole
Color
black
Foot Width
3E, 3E
Material (Sole)
EVA, rubber
Standard
JSAA B species
Size (cm)
26.5, 26.5