Buy more than* S$200* and get FREE SHIPPING

  • Pro Guard  Spike Tabi 8 Pcs.
  • Pro Guard  Spike Tabi 8 Pcs.
  • Pro Guard  Spike Tabi 8 Pcs.

Pro Guard Spike Tabi 8 Pcs. -

1.00 (1)
Item.#
05557405
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
70.57 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Material (Skin)
Cotton, blended fabric
Specification
Anti-slip sole, with spike pin
Material (Sole)
Gum
Color
black
Size (cm)
24.5, 24.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Forest work.
1
From Japan
On 2017-02-09 16:22:21
Use is the previous impressions. Going to have ordered the 27cm is, I 26cm in our verification mistake has been sent, that of the can not be replaced, I ordered a 27cm again. It would not apply to cooling off. So 26cm it has gotten to the disposal plan. If there are people that can be used in forest volunteer members, I believe also the kana may be increased, but it is a pity.
This review is about item#5557432.